Zoro Homepage

Cable Drum Set, High, 1000 lb Per Drum, PR

  • Mfr # 6375-164S

  • Zoro # G7334932


product price: $473.99
/pr
Free Shipping & Returns

Key Features

Material
Aluminum
Type
Die Cast Aluminum
Includes
3/8 in Set Screws
For Use With Mfr. Model Number
1 in Shaft, Commercial High Lift Garage Doors, Lifting Weight per Drum 1000 lb, Maximum Door Height 144 in with Highlift, Maximum Highlift 120 in
For Use With
High Lift Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6375-164S
Zoro #
G7334932
UPC #
-
Country of Origin
United States

Details

Material
Aluminum
Item
Cable Drum Set
Type
Die Cast Aluminum
Includes
3/8 in Set Screws
For Use With Mfr. Model Number
1 in Shaft, Commercial High Lift Garage Doors, Lifting Weight per Drum 1000 lb, Maximum Door Height 144 in with Highlift, Maximum Highlift 120 in
For Use With
High Lift Doors
Product Type
Cable Drum

Description

Cable Drum Set, Includes 3/8 In. Set Screws, Type Die Cast Aluminum, For Use With Commercial High Lift Garage Doors, 1 In. Shaft, Maximum Door Height 144 In. with Highlift, Maximum Highlift 120 In., Lifting Weight per Drum 1000 lb., 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.