Zoro Homepage

Cable Drum Set, Std, 1000 lb Per Drum, PR

  • Mfr # 800-32S

  • Zoro # G7291557


product price: $348.99
/pr
Free Shipping & Returns

Key Features

Material
Aluminum
Type
Die Cast Aluminum
Includes
3/8 in Square Head Coated Set Screws with Anti-Seize
For Use With
Commercial Standard Lift Garage Doors, 1 in Shaft, Maximum Height 32 ft 1 in , Lifting Weight per Drum 1000 lb
For Use With Mfr. Model Number
1 in Shaft, Commercial Standard Lift Garage Doors, Lifting Weight per Drum 1000 lb, Maximum Height 32 ft 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-32S
Zoro #
G7291557
UPC #
-
Country of Origin
United States

Dimensions

For Door Height - Maximum
32 3/32 ft

Details

Material
Aluminum
Item
Cable Drum Set
Type
Die Cast Aluminum
Includes
3/8 in Square Head Coated Set Screws with Anti-Seize
For Use With
Commercial Standard Lift Garage Doors, 1 in Shaft, Maximum Height 32 ft 1 in , Lifting Weight per Drum 1000 lb
For Use With Mfr. Model Number
1 in Shaft, Commercial Standard Lift Garage Doors, Lifting Weight per Drum 1000 lb, Maximum Height 32 ft 1 in
Product Type
Cable Drum
Application
Commercial
Load Rating - Maximum
1,000 lb
Resistance Properties
Abrasion Resistant, Corrosion Resistant, Water Resistant
Mount Type
Set Screw
Standards
FDA Approved
Includes Hardware
Hardware Included

Description

Cable Drum Set, Includes 3/8 In. Set Screws, Type Die Cast Aluminum, For Use With Commercial Standard Lift Garage Doors, 1 In. Shaft, Maximum Height 32 ft. 1 In., Lifting Weight per Drum 1000 lb., 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.