Zoro Homepage

Cable Drum Set, Vert, 650 lb Per Drum, PR

  • Mfr # 1100-18S

  • Zoro # G7366536


product price: $192.99
/pr
Free Shipping & Returns

Key Features

Material
Aluminum
Type
Die Cast Aluminum
Includes
Standard Steel Set Screws
For Use With Mfr. Model Number
1 in Shaft, Commercial Vertical Lift Garage Doors, Lifting Weight Per Drum 660 lb, Maximum Door Height 18 ft 1 in
For Use With
Vertical Lift Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100-18S
Zoro #
G7366536
UPC #
-
Country of Origin
United States

Dimensions

For Door Height - Maximum
18 3/32 ft

Details

Material
Aluminum
Item
Cable Drum Set
Type
Die Cast Aluminum
Includes
Standard Steel Set Screws
For Use With Mfr. Model Number
1 in Shaft, Commercial Vertical Lift Garage Doors, Lifting Weight Per Drum 660 lb, Maximum Door Height 18 ft 1 in
For Use With
Vertical Lift Doors
Product Type
Cable Drum
Mount Type
Set Screw
Includes Hardware
Hardware Included
Application
Commercial
Load Rating - Maximum
660 lb

Description

Cable Drum Set, Includes Standard Steel Set Screws, Type Die Cast Aluminum, For Use With Commercial Vertical Lift Garage Doors, 1 In. Shaft, Maximum Door Height 18 ft. 1 In., Lifting Weight Per Drum 660 lb., 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.