Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Drum Set, Vertical Lift, PR

  • Mfr # 1100-18SC

  • Zoro # G7358827


product price: $285.99
/pr
Free Shipping & Returns

Key Features

Material
Aluminum
Type
Specialty Coated Die Cast Aluminum
Includes
Standard Steel Set Screws
For Use With
Vertical Lift Doors
For Use With Mfr. Model Number
1 in Shaft, Commercial Vertical Lift Garage Doors, Lifting Weight Per Drum 660 lb, Maximum Door Height 18 ft 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100-18SC
Zoro #
G7358827
UPC #
-
Country of Origin
Multiple

Details

Material
Aluminum
Item
Cable Drum Set
Type
Specialty Coated Die Cast Aluminum
Includes
Standard Steel Set Screws
For Use With
Vertical Lift Doors
For Use With Mfr. Model Number
1 in Shaft, Commercial Vertical Lift Garage Doors, Lifting Weight Per Drum 660 lb, Maximum Door Height 18 ft 1 in
Product Type
Cable Drum

Description

Cable Drum Set, Includes Standard Steel Set Screws, Type Specialty Coated Die Cast Aluminum, For Use With Commercial Vertical Lift Garage Doors, 1 In. Shaft, Maximum Door Height 18 ft. 1 In., Lifting Weight per Drum 660 lb., 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.