Carriage Bolt, 2-1/4 in L, Steel, Galvanized, 24 PK
Mfr # CB14214
Zoro # G2691437
product price:Â $6.89
/pk 24, $0.29/eaKey Features
Fastener Length
2-1/4 in
Material
Steel
Finish
Galvanized
Length (In.)
2 1/4 in
Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB14214
Zoro #
G2691437
UPC #
-
Country of Origin
China
Dimensions
Fastener Length
2-1/4 in
Length (In.)
2 1/4 in
Overall Length
2 1/4 in
Details
Material
Steel
Finish
Galvanized
Item
Carriage Bolt
Construction
Steel
Type
Carriage Bolt
System of Measurement
Inch
Product Type
Carriage Bolt
Count
24
Housing Material
Steel
Description
Carriage Bolt, Steel, Zinc Plated Finish, Length 2-1/4 In., Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.