Ceiling Pull Switch, DPST, Rotating Head
Mfr # CP-2B
Zoro # G5730672
product price: $495.99
/ea
Free Shipping & Returns
Key Features
Type
Surface Mount
NEMA Rating
4
Includes
Momentary Contacts and DPST with Rotating Head
Voltage
120V AC
Security
Non-Locking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP-2B
Zoro #
G5730672
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5.63 in
Overall Width
4.25 in
Overall Length
4.63 in
Details
Type
Surface Mount
Item
Ceiling Pull Switch
NEMA Rating
4
Includes
Momentary Contacts and DPST with Rotating Head
Voltage
120V AC
Security
Non-Locking
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
Product Type
Ceiling Pull Switch
Housing Material
Fiberglass
For Location
Indoor/Outdoor
Current
6 A
Contact Form
DPST
Control Functions
Open-Close
Operator Type
Rotating Head
Description
Ceiling Pull Switch, Surface Mount, Voltage 120V AC, NEMA Rating 4, Includes Momentary Contacts and DPST with Rotating Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.