Zoro Homepage

Ceiling Pull Switch, Nema 4, DPST

  • Mfr # CP-2X

  • Zoro # G5516007


product price: $796.99
/ea
Free Shipping & Returns

Key Features

Type
Surface Mount and Explosion Proof
Includes
Momentary Contacts and DPST
NEMA Rating
7/9
Security
Non-Locking
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-2X
Zoro #
G5516007
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
5 in
Overall Height
6.13 in

Details

Type
Surface Mount and Explosion Proof
Item
Ceiling Pull Switch
Includes
Momentary Contacts and DPST
NEMA Rating
7/9
Security
Non-Locking
Control Functions
Open-Close
For Location
Indoor/Outdoor
Resistance Properties
Explosionproof
Product Type
Ceiling Pull Switch
Contact Form
DPST
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
Operator Type
Lever

Description

Ceiling Pull Switch, Surface Mount and Explosion Proof, NEMA Rating 7/9, Includes Momentary Contacts and DPST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.