Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Pull Switch, Nema 4, SPST

  • Mfr # CP-1

  • Zoro # G5752573


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Type
Surface Mount
Includes
Momentary Contacts and SPST
NEMA Rating
4
Standards
UL Listed
Voltage
125V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-1
Zoro #
G5752573
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3.75 in
Overall Height
4 in
Overall Length
2.75 in

Details

Type
Surface Mount
Item
Ceiling Pull Switch
Includes
Momentary Contacts and SPST
NEMA Rating
4
Standards
UL Listed
Voltage
125V AC
Current
15 A
Control Functions
Open-Close
Housing Material
Aluminum
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
Product Type
Ceiling Pull Switch
Security
Non-Locking
For Location
Indoor/Outdoor
Contact Form
SPST
Operator Type
Lever

Description

Ceiling Pull Switch, Surface Mount, Voltage 125V AC, NEMA Rating 4, Standards UL Listed, Includes Momentary Contacts and SPST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.