Commercial Door Opener, 16 ft Door Height
- Mfr # CH301HD-1
- Zoro # G0997558
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Type
Manual Chain Hoist
Function
External Gear Drive
Max. Door Height (Ft.)
16
Application
Commercial, Industrial, Residential
Standards
1 in Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH301HD-1
- Zoro #
- G0997558
- UPC #
- -
- Country of Origin
- Canada
- Type
- Manual Chain Hoist
- Function
- External Gear Drive
- Item
- Chain Hoist
- Application
- Commercial, Industrial, Residential
- Standards
- 1 in Bore
- Includes
- (2) Set Screws, 1-1/4 in x 1 in Key, 36 Tooth x #50, 1 in ID Sprocket, 4 ft #50 Roller Chain, Chain Keeper Bracket
- Drive Ratio
- 3 to 1
- Handing Orientation
- Non-Handed
- Gear Drive Enclosure
- External
- Actuation Method
- Manual
- Includes Hardware
- Hardware Included
- Product Type
- Chain Hoist
- Weight Capacity
- 21 lb
Dimensions
- Max. Door Height (Ft.)
- 16
- Max. Door Width (Ft.)
- 22
- Wheel Diameter
- 6.4 in
- Overall Length
- 10 in
- Drive Shaft Size
- 1 in
- Overall Width
- 4.3 in
- Chain Length
- 26 ft
- Overall Height
- 7.3 in
- Inside Diameter
- 1 in
- Door Width - Maximum
- 18 ft
- Door Height - Maximum
- 15 ft
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Chain Hoist, Manual Chain Hoist, Max. Door Height (Ft.) 16, Max. Door Width (Ft.) 22, Commercial, Industrial, Residential, External Gear Drive, Standards 1 in Bore, Includes (2) Set Screws, 1-1/4 in x 1 in Key, 36 Tooth x #50, 1 in ID Sprocket, 4 ft #50 Roller Chain, Chain Keeper Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.