Shop AMERICAN GARAGE DOOR SUPPLY

Commercial Door Opener, 16 ft Door Height

  • Mfr # CH301HD-114

  • Zoro # G0997503


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Type
Manual Chain Hoist
Function
External Gear Drive
Max. Door Width (Ft.)
22
Max. Door Height (Ft.)
16
Standards
1-1/4 in Bore
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH301HD-114
Zoro #
G0997503
UPC #
-
Country of Origin
Canada

Dimensions

Max. Door Width (Ft.)
22
Max. Door Height (Ft.)
16
Wheel Diameter
6.4 in
Inside Diameter
1 1/4 in
Door Height - Maximum
15 ft
Overall Width
4.3 in
Door Width - Maximum
18 ft
Drive Shaft Size
1.25 in
Chain Length
26 ft
Overall Length
10 in
Overall Height
7.3 in

Details

Type
Manual Chain Hoist
Function
External Gear Drive
Item
Chain Hoist
Standards
1-1/4 in Bore
Includes
(2) Set Screws, 1-1/4 in x 1 in Key, 36 Tooth x #50, 1-1/4 in ID Sprocket, 4 in #50 Roller Chain, Chain Keeper Bracket
Application
Commercial, Industrial, Residential
Product Type
Chain Hoist
Weight Capacity
21 lb
Actuation Method
Manual
Handing Orientation
Non-Handed
Drive Ratio
3 to 1
Gear Drive Enclosure
External
Includes Hardware
Hardware Included

Description

Chain Hoist, Manual Chain Hoist, Max. Door Height (Ft.) 16, Max. Door Width (Ft.) 22, Commercial, Industrial, Residential, External Gear Drive, Standards 1-1/4 in Bore, Includes (2) Set Screws, 1-1/4 in x 1 in Key, 36 Tooth x #50, 1-1/4 in ID Sprocket, 4 in #50 Roller Chain, Chain Keeper Bracket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.