Control Station, 1 Button, Nema 4X
Mfr # PBK1
Zoro # G5532186
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Type
Surface Mount
Includes
Non-Metallic Enclosure
NEMA Rating
4X
Overall Height
2.75 in
Contact Form
Momentary Contacts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBK1
Zoro #
G5532186
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2.75 in
Overall Width
2.75 in
Overall Length
2.25 in
Details
Type
Surface Mount
Item
Control Station
Includes
Non-Metallic Enclosure
NEMA Rating
4X
Contact Form
Momentary Contacts
For Location
Indoor/Outdoor
Resistance Properties
Waterproof
Security
Non-Locking
Product Type
Control Station
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
Number of Buttons
1
Control Functions
Open-Close
Operator Type
Button
Description
Control Station, Surface Mount, NEMA Rating 4X, Includes Non-Metallic Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.