Control Station
- Mfr # 1BXC
- Zoro # G724447027
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.75 in
Resistance Properties
Water Resistant
Housing Material
Metal
NEMA Rating
4
Current
6 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1BXC
- Zoro #
- G724447027
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 2.75 in
- Overall Length
- 2.75 in
- Overall Height
- 4.5 in
- Wire Rope Length
- 2.75 in
- Length
- 2.75 in
Details
- Resistance Properties
- Water Resistant
- Item
- Control Station
- Housing Material
- Metal
- NEMA Rating
- 4
- Current
- 6 A
- Compatible Product Type
- Commercial Garage Door Operators, Gate Operators
- Voltage
- 125V AC, 250V AC
- Product Type
- Control Station
- Contact Form
- Momentary Contacts
- Number of Buttons
- 1
- Control Functions
- Open-Close
- For Location
- Indoor/Outdoor
Description
Control Station, Voltage 125V AC, 250V AC, NEMA Rating 4, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.