Zoro Homepage

Control Station, 2 Buttons, Nema 1

  • Mfr # 2BF

  • Zoro # G5795666


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Type
Flush Mount
Standards
UL Listed
Includes
Single Gang Box
NEMA Rating
1
Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BF
Zoro #
G5795666
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Height
5 in

Details

Type
Flush Mount
Item
Control Station
Standards
UL Listed
Includes
Single Gang Box
NEMA Rating
1
Voltage
250V AC
Security
Non-Locking
For Location
Indoor
Product Type
Control Station
Current
10 A
Control Functions
Open-Close
Number of Buttons
2
Contact Form
Momentary Contacts
Housing Material
Aluminum
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
Operator Type
Button

Description

Control Station, Flush Mount, Voltage 250V AC, NEMA Rating 1, Standards UL Listed, Includes Single Gang Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.