Zoro Homepage

Control Station, 2 Buttons, Nema 7/9

  • Mfr # 2EBX

  • Zoro # G5689871


product price: $975.99
/ea
Free Shipping & Returns

Key Features

Type
Surface Mount
Includes
Metallic Enclosure
NEMA Rating
7/9
Voltage
125V AC
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2EBX
Zoro #
G5689871
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Length
4.38 in
Overall Height
6.13 in

Details

Type
Surface Mount
Item
Control Station
Includes
Metallic Enclosure
NEMA Rating
7/9
Voltage
125V AC
Resistance Properties
Explosionproof
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
Security
Non-Locking
Housing Material
Metal
Contact Form
Momentary Contacts
Current
6 A
Number of Buttons
2
Product Type
Control Station
Control Functions
Open-Close
For Location
Indoor/Outdoor
Operator Type
Button

Description

Control Station, Surface Mount, Voltage 125V AC, NEMA Rating 7/9, Includes Metallic Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.