Zoro Homepage

Control Station, 2 Buttons, Surface Mount

  • Mfr # 2BXT

  • Zoro # G5558935


product price: $183.99
/ea
Sold in multiples of 4 for $735.96
Free Shipping & Returns

Key Features

Type
Surface Mount
Standards
CSA Approved, UL Listed
Includes
Non-Metallic Enclosure
NEMA Rating
4X
Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BXT
Zoro #
G5558935
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2.75 in
Overall Height
4.5 in
Overall Length
2.5 in

Details

Type
Surface Mount
Item
Control Station
Standards
CSA Approved, UL Listed
Includes
Non-Metallic Enclosure
NEMA Rating
4X
Voltage
250V AC
Product Type
Control Station
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
Current
10 A
Control Functions
Open-Close
Resistance Properties
Waterproof
Contact Form
Double Pole
Number of Buttons
2
Security
Non-Locking
For Location
Outdoor
Operator Type
Button

Description

Control Station, Surface Mount, Voltage 250V AC, NEMA Rating 4X, Standards CSA Approved, UL Listed, Includes Non-Metallic Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.