Zoro Homepage

Control Station, 3 Buttons, Flush Mount

  • Mfr # 3BFLM

  • Zoro # G5672283


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Type
Flush Mount
NEMA Rating
1
Includes
Back Box
Voltage
125/250V AC
Overall Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3BFLM
Zoro #
G5672283
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4.75 in
Overall Height
6 in

Details

Type
Flush Mount
Item
Control Station
NEMA Rating
1
Includes
Back Box
Voltage
125/250V AC
Product Type
Control Station
Control Functions
Open-Close-Stop
Number of Buttons
3
Current
6 A
Security
Mortise Keyed Lockout
Contact Form
Momentary Contacts
For Location
Indoor
Operator Type
Button

Description

Control Station, Flush Mount, Voltage 125/250V AC, NEMA Rating 1, Includes Back Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.