Zoro Homepage

Control Station, 3 Buttons, Nema 4X

  • Mfr # 3B4XL

  • Zoro # G5485487


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Type
Surface Mount
Includes
Rosite Box
Standards
UL Listed
NEMA Rating
4X
Voltage
125/250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3B4XL
Zoro #
G5485487
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3.5 in
Overall Height
4.25 in

Details

Type
Surface Mount
Item
Control Station
Includes
Rosite Box
Standards
UL Listed
NEMA Rating
4X
Voltage
125/250V AC
Number of Buttons
3
Security
Keyed Lockout
Product Type
Control Station
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
Resistance Properties
Corrosion Resistant
For Location
Outdoor
Current
6 A
Control Functions
Open-Close-Stop
Contact Form
Momentary Contacts
Operator Type
Button

Description

Control Station, Surface Mount, Voltage 125/250V AC, NEMA Rating 4X, Standards UL Listed, Includes Rosite Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.