Zoro Homepage

Control Station, 3 Buttons, Nema 4X

  • Mfr # PBK3

  • Zoro # G5773284


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Type
Surface Mount
NEMA Rating
4X
Includes
Non-Metallic Enclosure
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
Overall Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBK3
Zoro #
G5773284
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
2.75 in
Overall Length
2.25 in
Overall Height
5.88 in

Details

Type
Surface Mount
Item
Control Station
NEMA Rating
4X
Includes
Non-Metallic Enclosure
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
For Location
Indoor/Outdoor
Security
Non-Locking
Resistance Properties
Waterproof
Product Type
Control Station
Number of Buttons
3
Control Functions
Open-Close-Stop
Contact Form
Momentary Contacts
Operator Type
Button

Description

Control Station, Surface Mount, NEMA Rating 4X, Includes Non-Metallic Enclosure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.