Zoro Homepage

Control Station, 3 Buttons, With Lockout

  • Mfr # 3BFLX

  • Zoro # G5717092


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Type
Flush Mount
Includes
Faceplate
NEMA Rating
4
Standards
UL Listed
Voltage
125/250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3BFLX
Zoro #
G5717092
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4.75 in
Overall Length
2.88 in
Overall Height
6 in

Details

Type
Flush Mount
Item
Control Station
Includes
Faceplate
NEMA Rating
4
Standards
UL Listed
Voltage
125/250V AC
Contact Form
Momentary Contacts
For Location
Outdoor
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
Housing Material
Aluminum
Security
Keyed Lockout
Product Type
Control Station
Number of Buttons
3
Current
6 A
Control Functions
Open-Close-Stop
Operator Type
Button

Description

Control Station, Flush Mount, Voltage 125/250V AC, NEMA Rating 4, Standards UL Listed, Includes Faceplate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.