Control Station, 3 Oval Buttons, Nema 1
Mfr # LCE3
Zoro # G4995207
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Type
Flush Mount
For Use With
Commercial Garage Doors, Gate Openers and Other Equipment
NEMA Rating
1
Mounting
Flush
Includes
Single Gang Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCE3
Zoro #
G4995207
UPC #
-
Country of Origin
China
Dimensions
Overall Width
2.75 in
Overall Height
4.5 in
Details
Type
Flush Mount
For Use With
Commercial Garage Doors, Gate Openers and Other Equipment
Item
Control Station
NEMA Rating
1
Mounting
Flush
Includes
Single Gang Box
Voltage
125V AC
Security
Non-Locking
Control Functions
Open-Close-Stop
Contact Form
Momentary Contacts
Product Type
Control Station
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
For Location
Indoor
Housing Material
Plastic
Current
5 A
Number of Buttons
3
Operator Type
Button
Description
Control Station, Flush Mount, Voltage 125V AC, NEMA Rating 1, Includes Single Gang Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.