Control Station
- Mfr # 3BFLX-BC
- Zoro # G824447057
product price:Â
$
1,126.99
/ea
Free Shipping & Returns
Key Features
Number of Buttons
3
Product Type
Control Station
NEMA Rating
4
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
Contact Form
Momentary Contacts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3BFLX-BC
- Zoro #
- G824447057
- UPC #
- -
- Country of Origin
- China
- Item
- Control Station
- Number of Buttons
- 3
- Product Type
- Control Station
- NEMA Rating
- 4
- Compatible Product Type
- Commercial Garage Door Operators, Gate Operators
- Contact Form
- Momentary Contacts
- Control Functions
- Open-Close-Stop
- Voltage
- 125V AC, 250V AC
- For Location
- Indoor/Outdoor
- Operator Type
- Button
Description
Control Station, Voltage 125V AC, 250V AC, NEMA Rating 4, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.