Shop AMERICAN GARAGE DOOR SUPPLY
See all product information
Create Account
Control Station
- Mfr # 3BLM-BC
- Zoro # G524446947
product price:Â
$
826.99
/ea
Free Shipping & Returns
Key Features
NEMA Rating
4
Number of Buttons
3
Product Type
Control Station
Voltage
125V AC, 250V AC
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3BLM-BC
- Zoro #
- G524446947
- UPC #
- -
- Country of Origin
- China
Details
- NEMA Rating
- 4
- Item
- Control Station
- Number of Buttons
- 3
- Product Type
- Control Station
- Voltage
- 125V AC, 250V AC
- Compatible Product Type
- Commercial Garage Door Operators, Gate Operators
- Control Functions
- Open-Close-Stop
- Contact Form
- Momentary Contacts
- For Location
- Indoor/Outdoor
Description
Control Station, Voltage 125V AC, 250V AC, NEMA Rating 4, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.