Shop AMERICAN GARAGE DOOR SUPPLY
See all product information
Create Account
Control Station
- Mfr # 3BXC
- Zoro # G024447369
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.75 in
Overall Height
4.5 in
Number of Buttons
3
Control Functions
Open-Close-Stop
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3BXC
- Zoro #
- G024447369
- UPC #
- -
- Country of Origin
- China
- Number of Buttons
- 3
- Control Functions
- Open-Close-Stop
- Compatible Product Type
- Commercial Garage Door Operators, Gate Operators
- Item
- Control Station
- Voltage
- 125V AC, 250V AC
- Current
- 6 A
- Product Type
- Control Station
- Resistance Properties
- Water Resistant
- NEMA Rating
- 4
- For Location
- Indoor/Outdoor
- Contact Form
- Momentary Contacts
- Operator Type
- Button
Dimensions
- Overall Width
- 2.75 in
- Overall Height
- 4.5 in
- Overall Length
- 2.75 in
- Wire Rope Length
- 2.75 in
- Length
- 2.75 in
Description
Control Station, Voltage 125V AC, 250V AC, NEMA Rating 4, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.