Control Station, Indoor, Flush Mount
- Mfr # PBC3
- Zoro # G5039991
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Type
Flush Mount
For Use With
Use with Commercial Garage Doors, Gate Openers and Other Equipment
Material
Stainless Steel
Width (In.)
2-3/4"
Mounting
Flush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBC3
- Zoro #
- G5039991
- UPC #
- -
- Country of Origin
- China
- Type
- Flush Mount
- For Use With
- Use with Commercial Garage Doors, Gate Openers and Other Equipment
- Item
- Control Station
- Material
- Stainless Steel
- Mounting
- Flush
- Includes
- Single Gang Box
- NEMA Rating
- 1
- Housing Material
- Stainless Steel
- Number of Buttons
- 3
- Control Functions
- Open-Close-Stop
- Security
- Non-Locking
- For Location
- Indoor
- Compatible Product Type
- Commercial Garage Door Operators, Gate Operators
- Product Type
- Control Station
- Contact Form
- Momentary Contacts
- Operator Type
- Button
Dimensions
- Width (In.)
- 2-3/4"
- Overall Width
- 2.75 in
- Overall Height
- 4.25 in
Description
Control Station, Flush Mount, NEMA Rating 1, Includes Single Gang Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.