Zoro Homepage

Control Station, Indoor, Surface Mount

  • Mfr # PBS1

  • Zoro # G7613208


product price: $46.29
/ea

Key Features

Includes
Painted Metallic Box
Voltage
240V AC
Type
Button Interior Surface Mount Control Station
NEMA Rating
1
Transmitter
1 - Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBS1
Zoro #
G7613208
UPC #
-
Country of Origin
United States

Dimensions

Size (In.)
2-7/8 in x 2-3/8 in x 1-13/16 in
Overall Height
2.88 in
Overall Length
1.81 in
Overall Width
2.38 in

Details

Item
Control Station
Includes
Painted Metallic Box
Voltage
240V AC
Type
Button Interior Surface Mount Control Station
NEMA Rating
1
Transmitter
1 - Button
Operates On
One Button Control
For Use With
Commercial Garage Doors, Gate Openers and Other Equipment
Control Functions
Open-Close
Security
Non-Locking
For Location
Indoor
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
Contact Form
Momentary Contacts
Number of Buttons
1
Product Type
Control Station
Operator Type
Button

Description

Control Station, Button Interior Surface Mount Control Station, 1 - Button, Size (In.) 2-7/8 in x 2-3/8 in x 1-13/16 in, Voltage 240V AC, Operates On One Button Control, NEMA Rating 1, For Use With Commercial Garage Doors, Gate Openers and Other Equipment, Includes Painted Metallic Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.