
Control Station, Indoor, Surface Mount
Mfr # PBS2
Zoro # G7612973
product price: $46.69
/eaKey Features
Includes
Painted Metallic Box
Voltage
240V AC
Type
Button Interior Surface Mount Control Station
NEMA Rating
1
Operates On
Two Button Control (Open-Close)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBS2
Zoro #
G7612973
UPC #
-
Country of Origin
United States
Dimensions
Size (In.)
2-7/8 in x 2-3/8 in x 1-13/16 in
Overall Length
1.81 in
Overall Height
2.88 in
Overall Width
2.38 in
Details
Item
Control Station
Includes
Painted Metallic Box
Voltage
240V AC
Type
Button Interior Surface Mount Control Station
NEMA Rating
1
Operates On
Two Button Control (Open-Close)
Transmitter
2 - Button
For Use With
Commercial Garage Doors, Gate Openers and Other Equipment
Housing Material
Metal
Contact Form
Momentary Contacts
Product Type
Control Station
Number of Buttons
2
For Location
Indoor
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
Control Functions
Open-Close
Security
Non-Locking
Operator Type
Button
Description
Control Station, Button Interior Surface Mount Control Station, 2 - Button, Size (In.) 2-7/8 in x 2-3/8 in x 1-13/16 in, Voltage 240V AC, Operates On Two Button Control (Open-Close), NEMA Rating 1, For Use With Commercial Garage Doors, Gate Openers and Other Equipment, Includes Painted Metallic Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.