Control Station, SS, 1 Button, Nema 1
Mfr # PBC1
Zoro # G5689844
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Type
Flush Mount
Includes
Single Gang Box
NEMA Rating
1
Number of Buttons
1
For Location
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBC1
Zoro #
G5689844
UPC #
-
Country of Origin
China
Dimensions
Overall Width
2.75 in
Overall Height
4.25 in
Details
Type
Flush Mount
Item
Control Station
Includes
Single Gang Box
NEMA Rating
1
Number of Buttons
1
For Location
Indoor
Security
Non-Locking
Compatible Product Type
Commercial Garage Door Operators, Gate Operators
Control Functions
Open-Close
Contact Form
Momentary Contacts
Product Type
Control Station
Housing Material
Stainless Steel
Operator Type
Button
Description
Control Station, Flush Mount, NEMA Rating 1, Includes Single Gang Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.