Zoro Homepage

Counter Shutter, Translucent, 18 ga

  • Mfr # M722A-6X4

  • Zoro # G704858034


product price: $8,253.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Door Height
4 ft
Material
Aluminum
Includes
Hood, End Locks
Color
Clear Mil Finish
Opening Height
4'0"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M722A-6X4
Zoro #
G704858034
UPC #
-
Country of Origin
United States

Dimensions

Door Height
4 ft
Opening Height
4'0"
Opening Width
6'0 in
Door Width
6'5"
Door Thickness
0.05
Height
4 ft
Width
6'0"
Thickness
18 ga
Minimum Height Clearance
11 in

Description

Anodized Aluminum Counter Shutte,Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.