Zoro Homepage

Counter Shutter, White, 24 ga

  • Mfr # M722G-10X4

  • Zoro # G604858004


product price: $8,780.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Door Height
4 ft
Material
Steel
Includes
Hood, End Locks
Color
Gray
Opening Height
4'0"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M722G-10X4
Zoro #
G604858004
UPC #
-
Country of Origin
United States

Dimensions

Door Height
4 ft
Opening Height
4'0"
Opening Width
10'0 in
Door Width
10'5"
Door Thickness
22 Ga.
Width
10'0"
Height
4 ft
Thickness
24 ga
Minimum Height Clearance
11 in

Details

Item
Rolling Counter Shutter
Material
Steel
Includes
Hood, End Locks
Color
Gray
Insulated
No
Finish
Painted
Application
Arena Concession Areas, Bar Counters, Hotel, Kitchen Counters, Nurse and Hospital Desks, Office, Pharmacy, School Cafeteria, Ticket Counters, Tool Supply Rooms
Slat Shape
Flat
Operation
Hand Crank
Curtain/Door Material
Painted Steel
Gauge
24 ga
Includes Lock
Locking
Mounting Surface
Wood, Metal, Concrete
For Location
Indoor
Door Operation
Manual
Environment
Indoor

Description

Painted Steel Counter Shutter,Grey,Hei

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.