Counter Shutter, White, 24 ga
- Mfr # M722W-14X4
- Zoro # G004858062
product price:Â
$
11,251.99
/ea
Key Features
Door Height
4 ft
Material
Steel
Includes
Aluminum Angle Bottom Bar with Weather Seal, Aluminum Guides, Crank, Overhead Hood Enclosure, Slide Bolt Bottom Locks, Steel End Locks on Alternating Slats
Color
White
Opening Height
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M722W-14X4
- Zoro #
- G004858062
- UPC #
- -
- Country of Origin
- United States
- Item
- Counter Shutter
- Material
- Steel
- Includes
- Aluminum Angle Bottom Bar with Weather Seal, Aluminum Guides, Crank, Overhead Hood Enclosure, Slide Bolt Bottom Locks, Steel End Locks on Alternating Slats
- Color
- White
- Insulated
- Not Insulated
- Finish
- Painted
- Application
- Arena Concession Areas, Bar Counters, Hotel, Kitchen Counters, Nurse and Hospital Desks, Office, Pharmacy, School Cafeteria, Ticket Counters, Tool Supply Rooms
- Curtain/Door Material
- Painted Steel
- Slat Shape
- Flat
- Operation
- Hand Crank
- Includes Lock
- Locking
- Door Operation
- Manual
- Mounting Surface
- Wood, Metal, Concrete
- For Location
- Indoor
- Gauge
- 24 ga
- Environment
- Indoor
- Shell Material
- Steel
- Wire Color
- White
- Traction Material
- Steel
Dimensions
- Door Height
- 4 ft
- Opening Height
- 4 ft
- Opening Width
- 14 ft
- Door Width
- 14'5"
- Door Thickness
- 22 Ga.
- Height
- 4 ft
- Width
- 14 ft
- Thickness
- 24 ga
- Minimum Height Clearance
- 11 in
Description
Painted Steel Counter Shutter,White,He
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.