Shop AMERICAN GARAGE DOOR SUPPLY

Dock Door, Steel, 7 ft 6 In H x 8 ft W

  • Mfr # IS24-98X90-2W-2FVL
  • Zoro # G9893213

product price: 
$
3,477.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Design
Embossed
Door Height
7 ft 6 in
Material
Steel
Includes
(2) 24 in x 12 in Non-Insulated Window Lites, (2) Angle-Mounted Track, Hinges, 10-Ball Rollers
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IS24-98X90-2W-2FVL
Zoro #
G9893213
UPC #
-
Country of Origin
United States

Dimensions

Door Height
7 ft 6 in
Opening Height
7 1/2 ft
Opening Width
8 3/16 ft
Door Width
8 ft 2 in
Door Thickness
2 in
Minimum Height Clearance
16 ft

Details

Item
Dock Door
Design
Embossed
Material
Steel
Includes
(2) 24 in x 12 in Non-Insulated Window Lites, (2) Angle-Mounted Track, Hinges, 10-Ball Rollers
Color
White
Insulated
Not Insulated
Includes Windows
Windows Included
Finish
Smooth
Door Material
Steel
Gauge
24 ga
Includes End Lock
End Lock Included
Required Clearance - Ceiling
16 ft
Curtain Gauge
24 ga
Includes Door Seals
Door Seals Included
Door Operation
Manual
Includes Hood
Hood Not Included
Required Clearance - Side
4 1/2 in
Track Type
Full Vertical
Shell Material
Steel
Wire Color
White

Description

Dock Door, Embossed Design, White, Opening Height 7 1/2 ft, Opening Width 8 3/16 ft, Door Material Steel, Door Height 7 ft 6 in, Door Width 8 ft 2 in, Door Thickness 2 in, Minimum Height Clearance 16 ft, Insulated Not Insulated, Includes Windows Windows Included, Gauge 24, Finish Smooth, (2) 24 in x 12 in Non-Insulated Window Lites, (2) Angle-Mounted Track, Hinges, 10-Ball Rollers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.