Dock Door, Steel, 7 ft 6 In H x 9 ft W

  • Mfr # TSIII-110W90-2W-2FVL
  • Zoro # G9892172
product price: 
$
5,464.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Design
Embossed
Door Height
7 ft 6 in
Material
Steel
Includes
(2) 24 in x 8 in Insulated Window Lites, 10-Ball Rollers
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TSIII-110W90-2W-2FVL
Zoro #
G9892172
UPC #
-
Country of Origin
United States

Dimensions

Door Height
7 ft 6 in
Opening Height
7 1/2 ft
Opening Width
9 3/16 ft
Door Width
9 ft 2 in
Door Thickness
3 in
Minimum Height Clearance
16 ft

Details

Item
Dock Door
Design
Embossed
Material
Steel
Includes
(2) 24 in x 8 in Insulated Window Lites, 10-Ball Rollers
Color
White
Insulated
Insulated
Includes Windows
Windows Included
Finish
Galvanized
Door Material
Steel
Gauge
26 ga
Insulation Value
R-16.25
Curtain Gauge
26 ga
Includes Door Seals
Door Seals Included
Includes Hood
Hood Not Included
Includes End Lock
End Lock Included
Door Operation
Manual
Required Clearance - Side
4 1/2 in
Required Clearance - Ceiling
16 ft
Track Type
Full Vertical
Shell Material
Steel
Wire Color
White

Description

Dock Door, Embossed Design, White, Opening Height 7 1/2 ft, Opening Width 9 3/16 ft, Door Material Steel, Door Height 7 ft 6 in, Door Width 9 ft 2 in, Door Thickness 3 in, Minimum Height Clearance 16 ft, Insulated Insulated, Insulation Value R-16.25, Includes Windows Windows Included, Gauge 26, Finish Galvanized, (2) 24 in x 8 in Insulated Window Lites, 10-Ball Rollers

Ratings & reviews