Dock Door, Steel, 7 ft 6 In Hx7 ft 6 In W
Mfr # IS24-92X90-XX-2FVL
Zoro # G9893055
product price:Â $3,216.99
/eaKey Features
Design
Embossed
Door Height
7 ft 6 in
Material
Steel
Includes
U Shaped Bottom Astragal, 14 ga Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track and Leaf Bumpers
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IS24-92X90-XX-2FVL
Zoro #
G9893055
UPC #
-
Country of Origin
United States
Dimensions
Door Height
7 ft 6 in
Opening Height
7 1/2 ft
Opening Width
7 ft 6 in
Door Width
7 ft 8 in
Door Thickness
2 in
Minimum Height Clearance
16 ft
Details
Item
Dock Door
Design
Embossed
Material
Steel
Includes
U Shaped Bottom Astragal, 14 ga Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track and Leaf Bumpers
Color
White
Insulated
No
Includes Windows
Windows Not Included
Finish
Painted Acrylic
Gauge
24
Door Material
Steel
Required Clearance - Ceiling
16 ft
Required Clearance - Side
4 1/2 in
Includes End Lock
End Lock Included
Curtain Gauge
24 ga
Includes Door Seals
Door Seals Included
Door Operation
Manual
Track Type
Full Vertical
Includes Hood
Hood Not Included
Description
Dock Door, Embossed Design, White, Opening Height 7 1/2 ft, Opening Width 7 11/16 ft, Door Material Steel, Door Height 7 ft 6 in, Door Width 7 ft 8 in, Door Thickness 2 in, Minimum Height Clearance 16 ft, Insulated Not Insulated, Includes Windows Windows Not Included, Gauge 24, Finish Smooth, (2) 24 in x 12 in Non-Insulated Window Lites, (2) Angle-Mounted Track, Hinges, 10-Ball Rollers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.