Shop AMERICAN GARAGE DOOR SUPPLY
Additional $400.00 delivery surcharge applies per item.
See details
See all product information
Dock Door, Steel, 7 ft 6 In Hx7 ft 6 In W
Mfr # TFII-92X90-XX-2FVL
Zoro # G9892574
product price:Â $4,630.99
/eaKey Features
Design
Embossed
Door Height
7 ft 6 in
Material
Steel
Includes
U Shaped Bottom Astragal, 14 ga Galvanized Steel Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track and Leaf Bumpers
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TFII-92X90-XX-2FVL
Zoro #
G9892574
UPC #
-
Country of Origin
United States
Dimensions
Door Height
7 ft 6 in
Opening Height
7 1/2 ft
Opening Width
7 ft 6 in
Door Width
7 ft 8 in
Door Thickness
2 in
Minimum Height Clearance
17 ft
Details
Item
Dock Door
Design
Embossed
Material
Steel
Includes
U Shaped Bottom Astragal, 14 ga Galvanized Steel Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track and Leaf Bumpers
Color
White
Insulated
Yes
Includes Windows
Windows Not Included
Finish
Painted Acrylic
Door Material
Steel
Gauge
26
Required Clearance - Ceiling
17 ft
Includes End Lock
End Lock Included
Curtain Gauge
26 ga
Door Operation
Manual
Includes Hood
Hood Not Included
Required Clearance - Side
4 1/2 in
Includes Door Seals
Door Seals Included
Track Type
Full Vertical
Description
Dock Door, Embossed Design, White, Opening Height 7 1/2 ft, Opening Width 7 11/16 ft, Door Material Steel, Door Height 7 ft 6 in, Door Width 7 ft 8 in, Door Thickness 2 in, Minimum Height Clearance 17 ft, Insulated Insulated, Includes Windows Windows Not Included, Gauge 26, Finish Galvanized, (2) 24 in x 8 in Insulated Window Lites, 10-Ball Rollers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.