Dock Door, Steel, 7 ft 6 In Hx8 ft 10 In W

  • Mfr # IS24-108X90-2W-2FVL

  • Zoro # G9893177


product price:  $3,919.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Design
Ribbed
Door Height
7 ft 6 in
Material
Steel
Includes
U Shaped Bottom Astragal, 14 ga Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track and Leaf Bumpers
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IS24-108X90-2W-2FVL
Zoro #
G9893177
UPC #
-
Country of Origin
United States

Dimensions

Door Height
7 ft 6 in
Opening Height
7 1/2 ft
Opening Width
8 ft 10 in
Door Width
9 ft
Door Thickness
2 in
Minimum Height Clearance
16 ft

Details

Item
Dock Door
Design
Ribbed
Material
Steel
Includes
U Shaped Bottom Astragal, 14 ga Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track and Leaf Bumpers
Color
White
Insulated
No
Includes Windows
Windows Included
Finish
Painted Acrylic
Gauge
24
Door Material
Steel
Includes Hood
Hood Not Included
Track Type
Full Vertical
Required Clearance - Ceiling
16 ft
Includes End Lock
End Lock Included
Door Operation
Manual
Includes Door Seals
Door Seals Included
Curtain Gauge
24 ga
Required Clearance - Side
4 1/2 in

Description

Dock Door, Ribbed Design, White, Opening Height 7 1/2 ft, Opening Width 9 ft, Door Material Steel, Door Height 7 ft 6 in, Door Width 9 ft, Door Thickness 2 in, Minimum Height Clearance 16 ft, Insulated Not Insulated, Includes Windows Windows Included, Gauge 24, Finish Smooth, (2) 24 in x 12 in Non-Insulated Window Lites, (2) Angle-Mounted Track, Hinges, 10-Ball Rollers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.