Dock Door, Steel, 7 ft 6 In Hx8 ft 10 In W

  • Mfr # TSIII-108W90-2W-2FVL
  • Zoro # G9892215
product price: 
$
5,464.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Design
Embossed
Door Height
7 ft 6 in
Material
Steel
Includes
(2) 24 in x 8 in Insulated Window Lites, 10-Ball Rollers
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TSIII-108W90-2W-2FVL
Zoro #
G9892215
UPC #
-
Country of Origin
United States

Dimensions

Door Height
7 ft 6 in
Opening Height
7 1/2 ft
Opening Width
9 ft
Door Width
9 ft
Door Thickness
3 in
Minimum Height Clearance
16 ft

Details

Item
Dock Door
Design
Embossed
Material
Steel
Includes
(2) 24 in x 8 in Insulated Window Lites, 10-Ball Rollers
Color
White
Insulated
Insulated
Includes Windows
Windows Included
Finish
Galvanized
Door Material
Steel
Gauge
26 ga
Insulation Value
R-16.25
Required Clearance - Side
4 1/2 in
Door Operation
Manual
Curtain Gauge
26 ga
Required Clearance - Ceiling
16 ft
Includes Door Seals
Door Seals Included
Includes End Lock
End Lock Included
Track Type
Full Vertical
Includes Hood
Hood Not Included
Shell Material
Steel
Wire Color
White

Description

Dock Door, Embossed Design, White, Opening Height 7 1/2 ft, Opening Width 9 ft, Door Material Steel, Door Height 7 ft 6 in, Door Width 9 ft, Door Thickness 3 in, Minimum Height Clearance 16 ft, Insulated Insulated, Insulation Value R-16.25, Includes Windows Windows Included, Gauge 26, Finish Galvanized, (2) 24 in x 8 in Insulated Window Lites, 10-Ball Rollers

Ratings & reviews