Dock Door, Steel, 8 ft H x 8 ft W

  • Mfr # IS24-98X96-2W-2FVL

  • Zoro # G9893204


product price:  $3,477.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Design
Embossed
Door Height
8 ft
Material
Steel
Includes
U Shaped Bottom Astragal, 14 ga Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track, Leaf Bumpers and (2) Windows
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IS24-98X96-2W-2FVL
Zoro #
G9893204
UPC #
-
Country of Origin
United States

Dimensions

Door Height
8 ft
Opening Height
8 ft
Opening Width
8 ft
Door Width
8 ft 2 in
Door Thickness
2 in
Minimum Height Clearance
17 ft

Details

Item
Dock Door
Design
Embossed
Material
Steel
Includes
U Shaped Bottom Astragal, 14 ga Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track, Leaf Bumpers and (2) Windows
Color
White
Insulated
No
Includes Windows
Windows Included
Finish
Painted Acrylic
Gauge
24
Door Material
Steel
Door Operation
Manual
Track Type
Full Vertical
Includes End Lock
End Lock Included
Required Clearance - Ceiling
17 ft
Required Clearance - Side
4 1/2 in
Includes Door Seals
Door Seals Included
Includes Hood
Hood Not Included
Curtain Gauge
24 ga

Description

Dock Door, Embossed Design, White, Opening Height 8 ft, Opening Width 8 3/16 ft, Door Material Steel, Door Height 8 ft, Door Width 8 ft 2 in, Door Thickness 2 in, Minimum Height Clearance 17 ft, Insulated Not Insulated, Includes Windows Windows Included, Gauge 24, Finish Smooth, (2) 24 in x 12 in Non-Insulated Window Lites, (2) Angle-Mounted Track, Hinges, 10-Ball Rollers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.