Dock Door, Steel, 9 ft H x 7 ft 10 In W

  • Mfr # TSIII-96W108-2W-2FVL

  • Zoro # G9892276


product price:  $5,777.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Design
Embossed
Door Height
9 ft
Material
Steel
Includes
U Shaped Bottom Astragal, 14 ga Galvanized Steel Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track, Leaf Bumpers and (2) Windows
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSIII-96W108-2W-2FVL
Zoro #
G9892276
UPC #
-
Country of Origin
United States

Dimensions

Door Height
9 ft
Opening Height
9 ft
Opening Width
7 ft 10 in
Door Width
8 ft
Door Thickness
3 in
Minimum Height Clearance
19 ft

Details

Item
Dock Door
Design
Embossed
Material
Steel
Includes
U Shaped Bottom Astragal, 14 ga Galvanized Steel Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track, Leaf Bumpers and (2) Windows
Color
White
Insulated
Yes
Includes Windows
Windows Included
Finish
Painted Acrylic
Gauge
26
Insulation Value
R-16.25
Door Material
Steel
Required Clearance - Ceiling
19 ft
Curtain Gauge
26 ga
Required Clearance - Side
4 1/2 in
Includes Hood
Hood Not Included
Includes End Lock
End Lock Included
Track Type
Full Vertical
Door Operation
Manual
Includes Door Seals
Door Seals Included

Description

Dock Door, Embossed Design, White, Opening Height 9 ft, Opening Width 8 ft, Door Material Steel, Door Height 9 ft, Door Width 8 ft, Door Thickness 3 in, Minimum Height Clearance 19 ft, Insulated Insulated, Insulation Value R-16.25, Includes Windows Windows Included, Gauge 26, Finish Galvanized, (2) 24 in x 8 in Insulated Window Lites, 10-Ball Rollers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.