Dock Door, Steel, 9 ft H x 7 ft 10 In W

  • Mfr # TSIII-96X108-XX-2FVL
  • Zoro # G9892032
product price: 
$
5,362.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Design
Embossed
Door Height
9 ft
Material
Steel
Includes
(2) 24 in x 8 in Insulated Window Lites, 10-Ball Rollers
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TSIII-96X108-XX-2FVL
Zoro #
G9892032
UPC #
-
Country of Origin
United States

Dimensions

Door Height
9 ft
Opening Height
9 ft
Opening Width
8 ft
Door Width
8 ft
Door Thickness
3 in
Minimum Height Clearance
19 ft

Details

Item
Dock Door
Design
Embossed
Material
Steel
Includes
(2) 24 in x 8 in Insulated Window Lites, 10-Ball Rollers
Color
White
Insulated
Insulated
Includes Windows
Windows Not Included
Finish
Galvanized
Gauge
26 ga
Door Material
Steel
Insulation Value
R-16.25
Includes End Lock
End Lock Included
Door Operation
Manual
Includes Hood
Hood Not Included
Curtain Gauge
26 ga
Includes Door Seals
Door Seals Included
Track Type
Full Vertical
Required Clearance - Ceiling
19 ft
Required Clearance - Side
4 1/2 in
Shell Material
Steel
Wire Color
White

Description

Dock Door, Embossed Design, White, Opening Height 9 ft, Opening Width 8 ft, Door Material Steel, Door Height 9 ft, Door Width 8 ft, Door Thickness 3 in, Minimum Height Clearance 19 ft, Insulated Insulated, Insulation Value R-16.25, Includes Windows Windows Not Included, Gauge 26, Finish Galvanized, (2) 24 in x 8 in Insulated Window Lites, 10-Ball Rollers

Ratings & reviews