Dock Door, Steel, 9 ft H x 8 ft 10 In W

  • Mfr # IS24-108X108-XX-2FVL
  • Zoro # G9892915
product price: 
$
3,988.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Design
Ribbed
Door Height
9 ft
Material
Steel
Includes
(2) 24 in x 12 in Non-Insulated Window Lites, (2) Angle-Mounted Track, Hinges, 10-Ball Rollers
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IS24-108X108-XX-2FVL
Zoro #
G9892915
UPC #
-
Country of Origin
United States

Dimensions

Door Height
9 ft
Opening Height
9 ft
Opening Width
9 ft
Door Width
9 ft
Door Thickness
2 in
Minimum Height Clearance
19 ft

Details

Item
Dock Door
Design
Ribbed
Material
Steel
Includes
(2) 24 in x 12 in Non-Insulated Window Lites, (2) Angle-Mounted Track, Hinges, 10-Ball Rollers
Color
White
Insulated
Not Insulated
Includes Windows
Windows Not Included
Finish
Smooth
Door Material
Steel
Gauge
24 ga
Includes Hood
Hood Not Included
Door Operation
Manual
Required Clearance - Side
4 1/2 in
Includes End Lock
End Lock Included
Includes Door Seals
Door Seals Included
Curtain Gauge
24 ga
Track Type
Full Vertical
Required Clearance - Ceiling
19 ft
Shell Material
Steel
Wire Color
White

Description

Dock Door, Ribbed Design, White, Opening Height 9 ft, Opening Width 9 ft, Door Material Steel, Door Height 9 ft, Door Width 9 ft, Door Thickness 2 in, Minimum Height Clearance 19 ft, Insulated Not Insulated, Includes Windows Windows Not Included, Gauge 24, Finish Smooth, (2) 24 in x 12 in Non-Insulated Window Lites, (2) Angle-Mounted Track, Hinges, 10-Ball Rollers

Ratings & reviews