Dock Door, Steel, 9 ft H x 9 ft W

  • Mfr # IS24-110X108-2W-2FVL
  • Zoro # G9893116
product price: 
$
4,432.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Design
Ribbed
Door Height
9 ft
Material
Steel
Includes
(2) 24 in x 12 in Non-Insulated Window Lites, (2) Angle-Mounted Track, Hinges, 10-Ball Rollers
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IS24-110X108-2W-2FVL
Zoro #
G9893116
UPC #
-
Country of Origin
United States

Dimensions

Door Height
9 ft
Opening Height
9 ft
Opening Width
9 3/16 ft
Door Width
9 ft 2 in
Door Thickness
2 in
Minimum Height Clearance
19 ft

Details

Item
Dock Door
Design
Ribbed
Material
Steel
Includes
(2) 24 in x 12 in Non-Insulated Window Lites, (2) Angle-Mounted Track, Hinges, 10-Ball Rollers
Color
White
Insulated
Not Insulated
Includes Windows
Windows Included
Finish
Smooth
Door Material
Steel
Gauge
24
Includes Door Seals
Door Seals Included
Curtain Gauge
24 ga
Required Clearance - Side
4 1/2 in
Door Operation
Manual
Required Clearance - Ceiling
19 ft
Track Type
Full Vertical
Includes Hood
Hood Not Included
Includes End Lock
End Lock Included
Shell Material
Steel
Wire Color
White

Description

Dock Door, Ribbed Design, White, Opening Height 9 ft, Opening Width 9 3/16 ft, Door Material Steel, Door Height 9 ft, Door Width 9 ft 2 in, Door Thickness 2 in, Minimum Height Clearance 19 ft, Insulated Not Insulated, Includes Windows Windows Included, Gauge 24, Finish Smooth, (2) 24 in x 12 in Non-Insulated Window Lites, (2) Angle-Mounted Track, Hinges, 10-Ball Rollers

Ratings & reviews