Dock Door, Steel, 9 ft H x 9 ft W
Mfr # TFII-110X108-2W-2FVL
Zoro # G9892635
product price:Â $5,370.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
Key Features
Design
Embossed
Door Height
9 ft
Material
Steel
Includes
U Shaped Bottom Astragal, 14 ga Galvanized Steel Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track, Leaf Bumpers and (2) Windows
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TFII-110X108-2W-2FVL
Zoro #
G9892635
UPC #
-
Country of Origin
United States
Dimensions
Door Height
9 ft
Opening Height
9 ft
Opening Width
9 ft
Door Width
9 ft 2 in
Door Thickness
2 in
Minimum Height Clearance
19 ft
Details
Item
Dock Door
Design
Embossed
Material
Steel
Includes
U Shaped Bottom Astragal, 14 ga Galvanized Steel Hinges, HD Commercial Rollers with (10) Ball Bearings, 2 in Angle Mounted Full Vertical Lift Track, Leaf Bumpers and (2) Windows
Color
White
Insulated
Yes
Includes Windows
Windows Included
Finish
Painted Acrylic
Door Material
Steel
Gauge
26
Door Operation
Manual
Includes Hood
Hood Not Included
Curtain Gauge
26 ga
Required Clearance - Side
4 1/2 in
Includes End Lock
End Lock Included
Track Type
Full Vertical
Includes Door Seals
Door Seals Included
Required Clearance - Ceiling
19 ft
Description
Dock Door, Embossed Design, White, Opening Height 9 ft, Opening Width 9 3/16 ft, Door Material Steel, Door Height 9 ft, Door Width 9 ft 2 in, Door Thickness 2 in, Minimum Height Clearance 19 ft, Insulated Insulated, Includes Windows Windows Included, Gauge 26, Finish Galvanized, (2) 24 in x 8 in Insulated Window Lites, 10-Ball Rollers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.