Door Roller, 1 In Door, Steel, PK4

  • Mfr # TD-RT100S

  • Zoro # G5004614


product price:  $22.79
/pk 4, $5.70/ea

Key Features

Includes
Zinc Galvanized Finish Stem and Steel Tire
For Use With
1 in Overhead Truck and Trailer Door Tracks
Product Type
Roller
Wheel Material
Steel
For Track Size - Maximum
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD-RT100S
Zoro #
G5004614
UPC #
-
Country of Origin
United States

Dimensions

For Track Size - Maximum
1 in

Details

Item
Garage Door Roller
Includes
Zinc Galvanized Finish Stem and Steel Tire
For Use With
1 in Overhead Truck and Trailer Door Tracks
Product Type
Roller
Wheel Material
Steel
Count
4
Includes Hardware
Hardware Not Included
Includes Bearings
Bearings Not Included

Description

Door Roller, Includes Zinc Galvanized Finish Stem and Steel Tire, For Use With 1 In. Overhead Truck and Trailer Door Tracks, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.