Door Roller, 7 1/2 In., Dia. 3 In., PK4

  • Mfr # RMSP3197

  • Zoro # G3133015


product price:  $131.99
/pk 4, $33.00/ea
Sold in multiples of 3 for $395.97
Free Shipping & Returns

Key Features

Material
Stainless Steel, Polyethylene
Type
Long Stem
Construction
For Harsh Conditions, Stainless Steel With UHMW Polyethylene Tire
Length (In.)
7.687"
For Use With
Fits 3" Overhead Garage Door Track
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RMSP3197
Zoro #
G3133015
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
7.687"
Roller Width/Dia. (In.)
3 in
Shaft Length
4 1/2 in
Wheel Diameter
3 in
Overall Length
9 in
Wheel Width
13/16 in
For Track Size - Maximum
3 in
Shaft Diameter
7/16 in

Details

Item
Garage Door Roller
Material
Stainless Steel, Polyethylene
Type
Long Stem
Construction
For Harsh Conditions, Stainless Steel With UHMW Polyethylene Tire
For Use With
Fits 3" Overhead Garage Door Track
Number of Wheels
1
Bearings
Stainless Steel Sealed
Shaft Material
Stainless Steel
Wheel Material
Polyethylene
Count
4
Requires Lubrication
Factory Lubricated
Resistance Properties
Corrosion Resistant
Bearing Material
Stainless Steel
Product Type
Roller
Includes Bearings
Bearings Included

Description

Garage Door Roller, Long Stem, Length 7 1/2 In., Dia. 3 In., Sealed Bearings, Number of Wheels 1, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.