Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Port, 5 In ID, For 2 In Doors

  • Mfr # EL52

  • Zoro # G7304342


product price: $298.37
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Type
5-3/8 in ID
Includes
Back Plate, Mounting Hardware
For Use With Mfr. Model Number
2 in Garage Doors
For Use With
2 in Garage Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL52
Zoro #
G7304342
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness - Maximum
2 in
Latch Inside Diameter
5 in

Details

Material
Aluminum
Item
Latching Exhaust Port
Type
5-3/8 in ID
Includes
Back Plate, Mounting Hardware
For Use With Mfr. Model Number
2 in Garage Doors
For Use With
2 in Garage Doors
Product Type
Exhaust Port
Features
Latching Cover to Prevent Exposure to Weather and Pests

Description

Exhaust Port, Includes Latching and Mounting Hardware, Type 5 In. I.D., For Use With 2 In. Garage Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.