Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Port, Latching 3 In, 2 In. Doors

  • Mfr # EL32

  • Zoro # G2709463


product price: $71.49
/ea

Key Features

Material
Aluminum
Type
Latching 3 in
Includes
Back Plate, Mounting Hardware
For Use With
Up to 2 in Doors
Latch Inside Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EL32
Zoro #
G2709463
UPC #
-
Country of Origin
China

Dimensions

Latch Inside Diameter
3 in
For Door Thickness - Maximum
2 in

Details

Material
Aluminum
Item
Latching Exhaust Port
Type
Latching 3 in
Includes
Back Plate, Mounting Hardware
For Use With
Up to 2 in Doors
Product Type
Exhaust Port
Features
Latching Cover to Prevent Exposure to Weather and Pests

Description

Exhaust Port, Latching 3 In, Aluminum, For Use With Up to 2 In Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.