Extension Spring, 120 lb, 7 ft. Door, PK2
Mfr # SPGE-25X42-120
Zoro # G5005305
product price:Â $57.89
/pk 2, $28.95/eaKey Features
Type
120 lb Pull
Includes
Dasma Color Code Green, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 25 in to 42 in Stretch and Double Looped Ends
For Use With Mfr. Model Number
7 ft High Garage Doors
For Use With
7 ft High Garage Doors
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPGE-25X42-120
Zoro #
G5005305
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
1.155 in
Wire Diameter
0.152 in
Free Length
25 in
Details
Item
Garage Door Extension Spring
Type
120 lb Pull
Includes
Dasma Color Code Green, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 25 in to 42 in Stretch and Double Looped Ends
For Use With Mfr. Model Number
7 ft High Garage Doors
For Use With
7 ft High Garage Doors
Product Type
Extension Spring
Initial Tension
120 lb
System of Measurement
Inch
End Type
Double Loop
Description
Garage Door Extension Spring, Includes Dasma Color Code Green, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 25 In. to 42 In. Stretch and Double Looped Ends, Type 120 lb. Pull, For Use With 7 ft. High Garage Doors, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.