Extension Spring, 140 lb, 8 ft. Door, PK2
Mfr # SPGE-27X48-140
Zoro # G5005375
product price:Â $79.29
/pk 2, $39.65/ea
Free Shipping & Returns
Key Features
Type
140 lb Pull
Includes
Dasma Color Code Blue, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 27 in to 48 in Stretch and Double Looped Ends
For Use With Mfr. Model Number
8 ft High Garage Doors
For Use With
8 ft High Garage Doors
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPGE-27X48-140
Zoro #
G5005375
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
1.304 in
Wire Diameter
0.17 in
Free Length
27 in
Details
Item
Garage Door Extension Spring
Type
140 lb Pull
Includes
Dasma Color Code Blue, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 27 in to 48 in Stretch and Double Looped Ends
For Use With Mfr. Model Number
8 ft High Garage Doors
For Use With
8 ft High Garage Doors
Product Type
Extension Spring
System of Measurement
Inch
Initial Tension
140 lb
End Type
Double Loop
Description
Garage Door Extension Spring, Includes Dasma Color Code Blue, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 27 In. to 48 In. Stretch and Double Looped Ends, Type 140 lb. Pull, For Use With 8 ft. High Garage Doors, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.