Extension Spring, 90 lb, 7 ft. Door, PK2
Mfr # SPGE-25X42-90
Zoro # G5005253
product price:Â $47.59
/pk 2, $23.80/eaKey Features
Type
90 lb Pull
Includes
Dasma Color Code Light Blue, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 25 in to 42 in Stretch and Double Looped Ends
For Use With Mfr. Model Number
7 ft High Garage Doors
For Use With
7 ft High Garage Doors
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPGE-25X42-90
Zoro #
G5005253
UPC #
-
Country of Origin
United States
Dimensions
Wire Diameter
0.133 in
Inside Diameter
0.983 in
Free Length
25 in
Details
Item
Garage Door Extension Spring
Type
90 lb Pull
Includes
Dasma Color Code Light Blue, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 25 in to 42 in Stretch and Double Looped Ends
For Use With Mfr. Model Number
7 ft High Garage Doors
For Use With
7 ft High Garage Doors
Product Type
Extension Spring
Initial Tension
90 lb
End Type
Double Loop
System of Measurement
Inch
Description
Garage Door Extension Spring, Includes Dasma Color Code Light Blue, High Quality Spring Wire, Rated for a Minimum of 10,000 Cycles, 25 In. to 42 In. Stretch and Double Looped Ends, Type 90 lb. Pull, For Use With 7 ft. High Garage Doors, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.