Flag Angle Slotted Bracket, Steel, PR
Mfr # TFAB-U12
Zoro # G5005086
product price: $26.59
/prKey Features
Finish
Galvanized
Type
Galvanized Steel
For Use With
Garage Doors
Includes
1 in to 2 in Garage Doors
Product Type
Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFAB-U12
Zoro #
G5005086
UPC #
-
Country of Origin
China
Dimensions
For Door Thickness - Maximum
2 in
For Door Thickness - Minimum
1 in
Details
Item
Bracket
Finish
Galvanized
Type
Galvanized Steel
For Use With
Garage Doors
Includes
1 in to 2 in Garage Doors
Product Type
Bracket
Housing Material
Steel
Count
2
Adjustability
Adjustable
Description
Flag Angle Slotted Bracket, Includes 1 In. to 2 In. Garage Doors, Type Galvanized Steel, For Use With Garage Doors, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.